£8.49
Ex VAT
£10.19
Inc VAT
17 Variations Available
Product Details
Product Specification
VBMT Turning Insert
35° Rhombic Insert
Insert Grade H13A
(K10-K30)(S10-S30) Uncoated grade for use on cast iron and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | KF |
Clearance Angle | 5° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.406mm |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 160402 |
Insert Style | VBMT |
ISO Designation | VBMT 160402-KF |
Manufacturer Grade | H13A |
MFR Part No. | 11368895 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |