£11.79
Ex VAT
£14.15
Inc VAT
14 Variations Available
Product Details
Product Specification
VBMT turning insert 35° rhombic inserts feature a PVD TiAlN+TiAlN coated grade and hard carbide substrate for use on stainless steel and heat-resistant alloys.
Features and Benefits
• Hard carbide construction for increased strength
• PVD TiAlN+TiAlN coating for increased heat and wear resistance
Standards
• Insert Grade 1125
• (M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 5° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.406mm |
ECLASS Code | 21010901 |
Finish/Coating | PVD TiAIN+AICr203 |
Inscribed Circle | 9.525mm |
Insert Size | 160402 |
Insert Style | VBMT |
ISO Designation | VBMT 160402-MF |
Manufacturer Grade | 1125 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5755627 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |