SKU:
SNK1208247G
MPN:
5755640
£12.89
Ex VAT
£15.47
Inc VAT
6 Variations Available
Product Details
Product Specification
VBMT MF turning inserts feature a solid carbide construction with extremely heat-resistant properties ideal for finishing applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
Features and Benefits
• Solid carbide construction for improved toughness
• PVD TiAlN coated for excellent heat and wear resistance
• Ideal for finishing applications
Typical Applications
•Turning
• Cast iron
• Nonferrous materials
• Plastics
Standards
• Insert grade 1105
• (S05-S15)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 5° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.206mm |
ECLASS Code | 21010901 |
Finish/Coating | PVD-AlTiN |
Inscribed Circle | 9.525mm |
Insert Size | 160404 |
Insert Style | VBMT |
ISO Designation | VBMT 160404-MF |
Manufacturer Grade | 1105 |
MFR Part No. | 12422491 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |