£8.99
Ex VAT
£10.79
Inc VAT
Product Details
Product Specification
The single-sided 35° rhombic turning insert from Dormer Pramet® has been expertly designed for fine to medium applications. Featuring a five-degree clearance and 0.4mm nose radius, it ensures reliability and efficiency. Grade T8430 and a PVD-coated fine-grained WC-Co carbide guarantee durability within the ISO range P20 - P40, making it essential for consistent steel machining.
Features and Benefits
• Smooth machining with rounded edges for light feed and shallow depths, ensuring strength while limiting work-hardening risks
• 3-D chip-breaker ensures precise chip control across diverse feeds and depths, optimising machining for various applications
• Medium-width chip groove minimizes cutting resistance and vibration, enhancing overall machining performance
• WC-Co substrate, submicron-grained, ensures high hardness, wear resistance, and comb crack resilience
• Multi-layered PVD coating optimises productivity and durability, featuring a thick TiN layer for crater wear resistance and a hard AlTiN layer for flank wear resistance
Typical Applications
• Automotive
• Aerospace
• General manufacture
• Steels
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 5° |
Corner Radius | 0.4mm |
Cutting Edge Length | 16.6mm |
EAN | 3603603818729 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | VBMT |
ISO Category Grade | M |
ISO Cut | P20-P40 |
ISO Designation | VBMT160404E-FF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977261 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |