£8.99
Ex VAT
£10.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this single-sided positive turning insert excels in fine to heavy machining of steels and stainless steels. It features a 35° rhomboid shape with 5° clearance, 9.525 mm inscribed circle diameter, 4.76 mm thickness, and 0.4 mm nose radius. Made from durable grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures long-lasting performance. The RM chip-breaker with rounded cutting edges enhances chip control and efficiency. With high indexing accuracy (ISO-tolerance class-M) and suitability within ISO ranges P25-P40 and M20-M35, this insert provides reliable, precise machining for various applications.
Features and Benefits
• Precision machining with high indexing accuracy (ISO-tolerance class-M)
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide
• 35° rhomboid shape with 5° clearance
• Suitable for fine to heavy machining of steels and stainless steels
• RM chip-breaker with rounded cutting edges for improved chip control
• Versatile use within ISO ranges P25-P40 and M20-M35
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | RM |
Clearance Angle | 5° |
Corner Radius | 0.4mm |
Cutting Edge Length | 16.6mm |
EAN | 3603603818743 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | VBMT |
ISO Cut | M20-M35 P20-P40 |
ISO Designation | VBMT160404E-RM:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977263 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |