noscriptVBMT 160404E-RM INSERT GRADET8430 | Cromwell Tools

Pramet

VBMT 160404E-RM INSERT GRADET8430

3 Variations

Ideal for automotive, aerospace, and manufacturing industries, this single-sided positive turning insert excels in fine to heavy machining of steels and stainless steels. It features a 35° rhomboid shape with 5° clearance, 9.525 mm inscribed circle diameter, 4.76 mm thickness, and 0.4 mm nose radius. Made from durable grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures long-lasting performance. The RM chip-breaker with rounded cutting edges enhances chip control and efficiency. With high indexing accuracy (ISO-tolerance class-M) and suitability within ISO ranges P25-P40 and M20-M35, this insert provides reliable, precise machining for various applications.

Features and Benefits
• Precision machining with high indexing accuracy (ISO-tolerance class-M)
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide
• 35° rhomboid shape with 5° clearance
• Suitable for fine to heavy machining of steels and stainless steels
• RM chip-breaker with rounded cutting edges for improved chip control
• Versatile use within ISO ranges P25-P40 and M20-M35
• Ideal for automotive, aerospace, and manufacturing industries