£12.09
Ex VAT
£14.51
Inc VAT
5 Variations Available
Product Details
Product Specification
VBMT Turning Insert
35° Rhombic Insert
Insert Grade 2035
(M25-M40)PVD (Ti,Al)N+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 5° |
Corner Radius | 0.794 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.806mm |
ECLASS Code | 21010901 |
Finish/Coating | PVD-AlTiN |
Inscribed Circle | 9.525mm |
Insert Size | 160408 |
Insert Style | VBMT |
ISO Designation | VBMT 160408-MM |
Manufacturer Grade | 2035 |
MFR Part No. | 11149401 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |