£8.99
Ex VAT
£10.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this single-sided positive turning insert offers precise machining for steels. Including a 35° rhomboid shape with 5° clearance, 6.35 mm inscribed circle diameter, 2.38 mm thickness, and 0.4 mm nose radius, it ensures accuracy. Constructed from durable grade T8430 PVD-coated fine-grained WC-Co carbide, it withstands demanding conditions. The UR chip-breaker with rounded cutting edges enhances chip control for efficient machining. With high indexing accuracy (ISO-tolerance class-M) and suitability within ISO range P25-P40, it's a reliable tool for fine to heavy machining tasks, delivering consistent performance in diverse applications.
Features and Benefits
• Precision machining with high indexing accuracy (ISO-tolerance class-M)
• Durable grade T8430 PVD-coated fine-grained WC-Co carbide
• 35° rhomboid shape with 5° clearance
• Suitable for fine to heavy machining of steels
• UR chip-breaker with rounded cutting edges for improved chip control
• Versatile use within ISO range P25-P40
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | UR |
Clearance Angle | 5° |
Corner Radius | 0.8mm |
Cutting Edge Length | 16.6mm |
EAN | 3603603814721 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | VBMT |
ISO Cut | P20-P40 |
ISO Designation | VBMT160408E-UR:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7973872 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |