SKU:
SNK1200047Y
MPN:
5755818
£12.89
Ex VAT
£15.47
Inc VAT
15 Variations Available
Product Details
Product Specification
VBMT CoroTurnⓇ 107 insert for turning
35° Rhombic Insert
Insert grade 1115
(M05-M25)(S15-S25) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MM |
Clearance Angle | 5° |
Corner Radius | 1.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.6mm |
EAN | 0000012386161 |
ECLASS Code | 21010901 |
Finish/Coating | (Ti,Al)N+(Al,Cr)2O3 |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | VBMT |
ISO Category | M S |
ISO Category Grade | M S |
ISO Cut | M05-M25 S15-S25 |
ISO Designation | VBMT 160412-MM |
Manufacturer Grade | 1115 |
Material | Carbide |
Material Application | Heat Resistant Alloys |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |