£12.89
Ex VAT
£15.47
Inc VAT
2 Variations Available
Product Details
Product Specification
VBMT MR turning inserts feature a solid carbide construction with extremely heat-resistant properties ideal for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.
Features and Benefits
• Solid carbide construction for improved toughness
• PVD TiAlN coated for excellent heat and wear resistance
• Ideal for high speed applications
Typical Applications
• Turning
• Cast iron
• Nonferrous materials
• Plastics
Standards
• Insert grade 1105
• (S05-S15)
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
Clearance Angle | 5° |
Corner Radius | 1.1906mm |
Cutting Direction | Neutral |
Cutting Edge Length | 15.4063mm |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 160412 |
Insert Style | VBMT |
ISO Category Grade | M S |
Manufacturer Grade | 1105 |
Material | Carbide |
Material Application | Cast Iron Non-Ferrous Material |
MFR Part No. | 12097466 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |