£10.99
Ex VAT
£13.19
Inc VAT
12 Variations Available
Product Details
Product Specification
VBMT Turning Insert
35° Rhombic Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MR |
Clearance Angle | 5° |
Corner Radius | 1.191 |
Cutting Direction | Neutral |
Cutting Edge Length | 15.406mm |
EAN | 0000011152002 |
ECLASS Code | 21010901 |
Inscribed Circle | 9.525mm |
Insert Size | 160412 |
Insert Style | VBMT |
ISO Designation | VBMT 160412-MR |
Manufacturer Grade | 2025 |
MFR Part No. | 11152002 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |