£12.79
Ex VAT
£15.35
Inc VAT
18 Variations Available
Product Details
Product Specification
VBMT CoroTurn® 107 turning inserts are manufactured from a hard carbide substrate with a PVD TIALN+ALCR2O3+TIALN for greater heat and wear resistance prolonging tool lifespan for improved performance.
Features and Benefits
• Hard carbide substrate construction for improved stability and strength
• PVD TIALN+ALCR2O3+TIALN for greater heat and wear resistance
• 2 cutting edges for greater cutting performance
Specifications
• 35° Rhombic Insert
• Insert grade 4315
• Carbide
• PVD TIALN+ALCR2O3+TIALN coating
Typical Applications
• Turning
• Steel
• Stainless steel
• Cast iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UR |
Clearance Angle | 5° |
Cutting Direction | Neutral |
ECLASS Code | 21010901 |
Finish/Coating | TIALN+ALCR2O3+TIALN |
Insert Size | 160412 |
Insert Style | VBMT |
ISO Designation | VBMT 160412-UR |
Manufacturer Grade | 4315 |
Material | Carbide |
Material Application | Cast Iron Stainless Steel Steel |
MFR Part No. | 6612506 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
UNSPSC Code | 23242105 |