SKU:
SNK1208319T
MPN:
5755897
£19.59
Ex VAT
£23.51
Inc VAT
4 Variations Available
Product Details
Product Specification
VCEX Turning Insert
35° Rhombic Insert
Insert Grade 1020
(M)(P)(S) PVD TiN coated insert for use on stainless steel, steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | LF |
Clearance Angle | 93° |
Corner Radius | 0.1 |
Cutting Direction | Left Hand |
Cutting Edge Length | 10.971mm |
ECLASS Code | 21010901 |
Finish/Coating | TiN |
Inscribed Circle | 6.35mm |
Insert Size | 110301 |
Insert Style | VCEX |
ISO Category | M p S |
ISO Category Grade | M P S |
ISO Designation | VCEX 11 03 01L-F 1020 |
Manufacturer Grade | 1020 |
MFR Part No. | 11524505 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |