£9.59
Ex VAT
£11.51
Inc VAT
4 Variations Available
Product Details
Product Specification
Experience precision in fine to medium steel machining with the single-sided 35° rhombic turning insert. With a seven-degree clearance and 0.2mm nose radius, this tool offers reliability and efficiency. Crafted with Grade T8430 and PVD-coated fine-grained WC-Co carbide, it ensures durability within the ISO range P20 - P40, making it a top choice for consistent performance.
Features and Benefits
• Smooth machining with rounded edges for light feed and shallow depths, ensuring strength and preventing work-hardening risks
• The 3-D chip-breaker guarantees precise chip control across diverse feeds and depths for optimal machining
• WC-Co substrate, submicron-grained, ensures high hardness, wear resistance, and comb crack resilience
• Multi-layered PVD coating, featuring a thick TiN layer for crater wear resistance and hard AlTiN layer for flank wear resistance, optimises productivity and durability
• Unique Titanium-Boron-Nitride (TiBN) top layer minimises build-up edge, ensuring improved overall performance
Typical Applications
• Automotive
• Aerospace
• General manufacture
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.4mm |
Cutting Edge Length | 6.9mm |
EAN | 3603603818828 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 3.97mm |
Insert Size | 07 |
Insert Style | VCGT |
ISO Cut | P20-P40 |
ISO Designation | VCGT070204E-FF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977271 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 2.38mm |
UNSPSC Code | 23242105 |