SKU:
SNK1208327F
MPN:
5755935
£17.89
Ex VAT
£21.47
Inc VAT
3 Variations Available
Product Details
Product Specification
VCGT Turning Insert
35° Rhombic Insert
Insert Grade 1125
(M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | UM |
Clearance Angle | 7° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 10.671mm |
ECLASS Code | 21010901 |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | VCGT |
ISO Category | M N S |
ISO Category Grade | M N S |
ISO Designation | VCGT 11 03 04-UM 1125 |
Manufacturer Grade | 1125 |
MFR Part No. | 12342245 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.175mm |
UNSPSC Code | 23242105 |