£17.89
Ex VAT
£21.47
Inc VAT
3 Variations Available
Product Details
Product Specification
VCGT Turning Insert
35° Rhombic Insert
Insert Grade 1125
(M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 110302 |
Insert Style | VCGT |
Manufacturer Grade | 1125 |
MFR Part No. | 12342234 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |