£10.29
Ex VAT
£12.35
Inc VAT
4 Variations Available
Product Details
Product Specification
VCGT AS Turning Inserts are a 35° Rhombic Insert with a 7° positive flank, very positive rake angle and sharp cutting edge for machining aluminum.
Features and Benefits
• Sharp cutting edge for optimum cutting performance
• Carbide construction for strength and rigidity
• Heat and wear resistant properties for prolonged tool life
Typical Applications
• Turning
• Stainless steel
• Cast iron
• Hardened steel
• High-temperature alloy steel
• Nonferrous metal
Standards
• Insert Grade IC20
• ISO Range - (M10-M25)(K10-K20)(H05-H15)(S05-S20)(N05-N25)
An uncoated grade for semifinishing, finishing and semiroughing of aluminum, cast iron and stainless steel.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | AS |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 11.1mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | VCGT |
ISO Category | H K M N S |
ISO Category Grade | H K M N S |
ISO Cut | H05 to H15 K10 to K20 M10 to M25 N05 to N25 S05 to S20 |
ISO Designation | VCGT 110304-AS |
Manufacturer Grade | IC20 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
MFR Part No. | 5540016 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |