SKU:
SNK1200048G
MPN:
5755877
£18.09
Ex VAT
£21.71
Inc VAT
9 Variations Available
Product Details
Product Specification
VCGX CoroTurnⓇ 107 insert for turning features a dual cutting edge with a 35° point angle for turning applications at medium speeds.
Features and Benefits
• HF substrate for hardness in turning applications
• Dual cutting edge for greater cutting performance
• Ideal for medium speeds
Typical Applications
• Turning
Standards
• Insert Grade H10
• ISO N05-N10
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | AL |
Clearance Angle | 7° |
Corner Radius | 2 |
Cutting Direction | Neutral |
Cutting Edge Length | 22.1mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 12.7mm |
Insert Size | 2205 |
Insert Style | VCGX |
ISO Category | N |
ISO Category Grade | N |
ISO Cut | N05-N10 |
ISO Designation | VCGX 220520-AL |
Manufacturer Grade | H10 |
Material | Carbide |
Material Application | Non-Ferrous Metal |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 5.56mm |
UNSPSC Code | 23242105 |