SKU:
SNK1208370P
MPN:
5755883
£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
VCMT Turning Inserts
35° Rhombic Inserts
Insert Grade 1125
(M10-M30)(S20-S30) PVD (Ti,Al)N+(Al,Cr)2O3 coated grade for use on stainless steel and heat resistant alloys
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 7° |
Corner Radius | 0.2 |
Cutting Edge Length | 11.2mm |
ECLASS Code | 21010901 |
Finish/Coating | (Ti,Al)N+(Al,Cr)2O3 |
Inscribed Circle | 6.35mm |
Insert Size | 1103 |
Insert Style | VCMT |
ISO Category | M S |
ISO Category Grade | M S |
ISO Cut | M10 to M30 S20 to S30 |
ISO Designation | VCMT 110302-MF |
Manufacturer Grade | 1125 |
Material | Carbide |
Material Application | Stainless Steel |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |