£9.09
Ex VAT
£10.91
Inc VAT
Product Details
Product Specification
This 35° rhombic insert is great for use with a wide variety of materials including soft and exotic alloys. This insert has a positive rake and low cutting forces, to provide a consistent and reliable performance.
Features and Benefits
• This insert has 7° positive flank inserts, making it ideal for semi-finishing and finish turning
• Positive rake and low cutting forces
• 35° rhombic insert with a chip breaking in moderate feed range
Typical Applications
• Soft Alloys
• Exotic alloys
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Corner Radius | 0.2 |
Cutting Edge Length | 11.10mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN/TiN |
Inscribed Circle | 6.35mm |
Insert Style | VCMT |
ISO Category | S |
ISO Category Grade | S |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Exotic Alloys |
MFR Part No. | 5507351 |
Pack Quantity | 10 |
Shape | 35° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |