£9.09
Ex VAT
£10.91
Inc VAT
2 Variations Available
Product Details
Product Specification
VCMT Turning Inserts
35° Rhombic Insert
7° positive flank inserts used for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.
Insert Grade IC908
ISO Range - (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating - PVD TiAlN
A hard fine grain substrate for use on a wide range of materials, applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 11.2mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 6.35mm |
Insert Size | 110304 |
Insert Style | VCMT |
ISO Category | H K M N p S |
ISO Category Grade | H K M N P S |
ISO Cut | H20 to H30 K20 to K40 M20 to M30 N15 to N25 P15 to P30 S15 to S25 |
ISO Designation | VCMT 110304-SM |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Alloy Carbon Steel |
MFR Part No. | 5505695 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.18mm |
UNSPSC Code | 23242105 |