£10.39
Ex VAT
£12.47
Inc VAT
2 Variations Available
Product Details
Product Specification
VCMT-SM turning inserts feature a 7° positive flank inserts used for semi-finish and finish turning. Chip breaking in moderate feed range. Positive rake, low cutting forces. Used for a wide range of materials, including soft and exotic alloys.
Features and Benefits
• A tough substrate for machining in a wide range of conditions
• CVD TiCN+Al2O3+TiN coating for high toughness and wear resistance
• geometry lends itself to semi-finish and finishing applications
Typical Applications
• Semi-finishing
• Finishing
Standards
• Insert Grade IC8250
• ISO Range -(P10-P35)(M05-M20)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | SM |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Edge Length | 16.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.52mm |
Insert Size | 160404 |
Insert Style | VCMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | VCMT 160404-SM |
Manufacturer Grade | IC8250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5508141 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |