£9.39
Ex VAT
£11.27
Inc VAT
2 Variations Available
Product Details
Product Specification
The Pramet positive turning insert is designed for reliable and efficient metalworking, enhancing productivity, and reducing downtime. Suitable for various applications, including metalworking, manufacturing, and engineering, this insert handles depths up to 0.654 inches. It features a durable Gold/Brown T8430 coating and a thickness of 0.187 inches, ensuring stability and precision in metal machining.
Features and Benefits
• Easy to use
• Handles depths up to 0.654 inches
• Gold/Brown T8430 coating for durability
• 0.187-inch thickness for stability and precision
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603814752 |
ECLASS Code | 21010901 |
Insert Size | T8430 |
Insert Style | VCMT |
Material | Carbide |
MFR Part No. | 7973875 |
UNSPSC Code | 23242105 |