£9.39
Ex VAT
£11.27
Inc VAT
4 Variations Available
Product Details
Product Specification
The Pramet positive turning insert offers high performance and durability, ideal for demanding machining tasks. It is suitable for various turning operations, including roughing and finishing in metalworking industries. This user-friendly insert, with a Gold/Brown T8430 coating, ensures excellent wear resistance and longer tool life. It can be used up to a depth of 0.437 inches and has a thickness of 0.125 inches for stability and precision. Packaged in cases of 10, it provides a practical solution for maintaining tool inventory, reducing downtime and tool changes for efficient machining.
Features and Benefits
• High performance and durability for demanding machining tasks
• Versatile for various turning operations in metalworking industries
• Gold/Brown T8430 coating ensures excellent wear resistance and longer tool life
• Capable of depths up to 0.437 inches for stability and precision
• Packaged in cases of 10 for practical tool inventory management
• Reduces downtime and facilitates efficient machining with fewer tool changes
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | UR |
Clearance Angle | 7° |
Corner Radius | 0.8mm |
Cutting Edge Length | 16.6mm |
EAN | 3603603818873 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | VCMT |
ISO Cut | P20-P40 |
ISO Designation | VCMT160408E-UR:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Stainless Steel |
MFR Part No. | 7977276 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |