£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
These double-sided, 35° rhombic inserts are ideal for semi-finishing and finishing applications on a wide variety of steels. They feature low cutting forces due to a sharp edge and positive rake, whilst also boasting high cutting speeds. The inserts have high wear resistance, ensuring a long lifespan.
Features and Benefits
• Double-sided, 35° rhombic shape
• Low cutting forces, with a sharp edge and positive rake
• High wear resistance
• High cutting speeds
Typical Applications
• Steel
• Alloy steels
• Stainless steel
• High temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.2 |
Cutting Edge Length | 12.4mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 7.15mm |
Insert Size | 12T302 |
Insert Style | VNMG |
ISO Category | H K M S |
ISO Category Grade | H K M S |
Manufacturer Grade | IC807 |
Material | Carbide |
Material Application | Alloy Steel Hardened Steel Stainless Steel Steel |
MFR Part No. | 5550503 |
Pack Quantity | 10 |
Shape | 35° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |