£9.49
Ex VAT
£11.39
Inc VAT
3 Variations Available
Product Details
Product Specification
VNMG Turning Inserts are 35° rhombic inserts with a negative (0°) relief angle, double-sided cutting edges. A hard carbide construction with a TiCN+alpha Al2O3+TiN coating for semi-finishing and finish machining of most materials.
Features and Benefits
• Hard carbide construction for added tool hardness
• TiCN+alpha Al2O3+TiN coating for increased heat and wear resistance
• Ideal for finishing and semi finishing applications
Standards
• Insert Grade IC9250
• ISO Range - (P10-P35)(M05-M20)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.2 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.4mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 7.15mm |
Insert Size | 12T302 |
Insert Style | VNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M20 P10 to P35 |
ISO Designation | VNMG 12T302-NF |
Manufacturer Grade | IC9250 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5507310 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |