£10.39
Ex VAT
£12.47
Inc VAT
Product Details
Product Specification
These double-sided 35° rhombic inserts are ideal for semi-finishing and finishing applications on steels. They have low cutting forces, thanks to the due the sharp edge and positive rake. The inserts are tough and durable with a long product lifespan.
Features and Benefits
• Low cutting force
• Sharp edges and positive rake
• Durable and long lasting
Typical Applications
• Steel
• Alloy steel
Attribute | Value |
---|---|
Brand | Iscar |
Corner Radius | 0.4 |
Cutting Edge Length | 12.4mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 7.15mm |
Insert Style | VNMG |
ISO Category | p |
ISO Category Grade | P |
Manufacturer Grade | IC8350 |
Material | Carbide |
Material Application | Alloy Steel Steel |
MFR Part No. | 5508542 |
Pack Quantity | 10 |
Shape | 35° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |