£8.29
Ex VAT
£9.95
Inc VAT
Product Details
Product Specification
VNMG 35° rhombic turning inserts feature a negative (0°) relief angle, and are double-sided. A cermet grade for turning and grooving and recommended for semi-finishing and finishing operations with excellent wear resistance.
Features and Benefits
• Cermet construction for strength and rigidity
• Ideal for semi-finishing and finishing applications
• NF chipbreaker for improved chipflow
Typical Applications
• Turning
• Grooving
• Semi-finishing
• Finishing
Standards
• Insert Grade IC20N
• ISO Range - (P05-P25)(M05-M15)
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.4mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 7.15mm |
Insert Size | 12T304 |
Insert Style | VNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M15 P05 to P25 |
ISO Designation | VNMG 12T304-NF |
Manufacturer Grade | IC20N |
Material | Cermet |
Material Application | Stainless Steel Steel |
MFR Part No. | 5502810 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |