£9.49
Ex VAT
£11.39
Inc VAT
4 Variations Available
Product Details
Product Specification
VNMG Turning Inserts
35° Rhombic Insert
Negative (0°) relief angle, double-sided inserts. For semi-finishing and finish machining of most materials.
Insert Grade IC907
ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)
Coating - PVD TiAlN+TiN
A tough sub-micron substrate, suitable for low-to-medium cutting speeds.For machining of heat resistant alloys, austenitic stainless steel and hard steel.
Chipbreaker: NF. Application Finish
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 12.4mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAIN/TiN |
Inscribed Circle | 7.15mm |
Insert Size | 12T304 |
Insert Style | VNMG |
ISO Category | K M p |
ISO Category Grade | K M P |
ISO Cut | K15 to K30 M05 to M20 P10 to P30 |
ISO Designation | VNMG 12T304-NF |
Manufacturer Grade | IC907 |
Material | Carbide |
Material Application | Cast Iron |
MFR Part No. | 5504880 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 3.97mm |
UNSPSC Code | 23242105 |