Iscar

VNMG 12T308-NF, Turning Insert, Grade IC9250, Carbide, 35° Rhombic

SKU:

ISC1153687Z

MPN:

5507274

£9.49

Ex VAT

£11.39

Inc VAT

IN STOCK (29)

    Product Details

    VNMG Turning Inserts are 35° rhombic inserts with a negative (0°) relief angle, double-sided cutting edges. A hard carbide construction with a TiCN+alpha Al2O3+TiN coating for semi-finishing and finish machining of most materials.


    Features and Benefits
    • Hard carbide construction for added tool hardness
    • TiCN+alpha Al2O3+TiN coating for increased heat and wear resistance
    • Ideal for finishing and semi finishing applications


    Standards
    • Insert Grade IC9250
    • ISO Range - (P10-P35)(M05-M20)


    Product Specification
    Attribute
    Value

    Brand

    Iscar

    Chipbreaker

    NF

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    12.4mm

    ECLASS Code

    21010901

    Finish/Coating

    Al2O3+TiCN+TiN

    Inscribed Circle

    7.15mm

    Insert Size

    12T308

    Insert Style

    VNMG

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M05 to M20 P10 to P35

    ISO Designation

    VNMG 12T308-NF

    Manufacturer Grade

    IC9250

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    MFR Part No.

    5507274

    Pack Quantity

    1

    Shape

    35° Rhombic

    Thickness

    3.97mm

    UNSPSC Code

    23242105