Yamaloy

VNMG 12T308-NF1, Turning Insert, Grade QX5030, Carbide, 35° Rhombic

SKU:

YML1209408H

MPN:

1209408H

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (50+)

    Product Details

    VNMG Turning Inserts


    35° Rhombic Insert


    Insert Grade QX5030
    (ISO P20-P40 M20-M30) CVD Coated. - Medium / rough turning and intermediate cutting of steel / stainless steel. Combination of toughest substrate and alumina coating (MT-TiCN + TiC + AL2O3 + TiN) having superior chipping resistance provide wide coverage.


    Chip Breaker: NFI. Application: Finish.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamaloy

    Chipbreaker

    NF1

    Clearance Angle

    0°

    Corner Radius

    0.8

    Cutting Direction

    Neutral

    Cutting Edge Length

    12mm

    EAN

    5036140212336

    ECLASS Code

    21010901

    Finish/Coating

    MT-TiCN-Al2O3-TiN

    Insert Size

    12T3

    Insert Style

    VNMG

    ISO Category

    M p

    ISO Category Grade

    M P

    ISO Cut

    M20 to M30 P20 to P40

    ISO Designation

    VNMG 12T308-NF1

    Manufacturer Grade

    QX5030

    Material

    Carbide

    Material Application

    Stainless Steel Steel

    Pack Quantity

    1

    Shape

    35° Rhombic

    Thickness

    3.18mm

    UNSPSC Code

    23242105