SKU:
SNK1208408Y
MPN:
6533133
£17.79
Ex VAT
£21.35
Inc VAT
9 Variations Available
Product Details
Product Specification
VNMG Turning Insert 35° Rhombic turning inserts feature 4 cutting edges and a durable CVD TICN+AL2O3+TIN coating for prolonged tool life
Features and Benefits
• 4 cutting edges for increased cutting performance
• CVD TICN+AL2O3+TIN coating for prolonged tool life
Specifications
• Insert Grade 4315
• Cutting edges 4
• Coating: CVD TICN+AL2O3+TIN
• Cutting direction: Neutral
• Carbide construction
Typical Applications
• Turning
• Steel
• Cast Iron
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PF |
Clearance Angle | 0° |
Corner Radius | 0.397 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.206mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 6533133 |
Insert Style | VNMG |
ISO Designation | VNMG 160404-PF |
Manufacturer Grade | 4315 |
Material | Carbide |
Material Application | Cast Iron Steel |
MFR Part No. | 6533133 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |