SKU:
MTS1207986W
MPN:
90031012
£18.29
Ex VAT
£21.95
Inc VAT
9 Variations Available
Product Details
Product Specification
VNMG Turning Inserts
35° Rhombic Insert
MC6025 - ISO P15 - P25 2-in-1 technology provides excellent heat and wear resistancewhich helps prevent crater wear. The smooth coating layer combined with microscopic TiCN coating ensures better surface finish and long, consistent tool life. Suitable for high speed and high efficiency machining.
Chipbreaker
FH - Finish cutting. First recommendation for finishing carbon steel, alloy steel and stainless steel. Double sided chip breaker. Stable chip control even at small depths of cut.
Depth of cut: up to 1mm
Feed rate: 0.08 to 0.2mm
LM - Light cutting. Excellent burr control. Reduces the incidence of burrs drastically because the sharpness properties and cutting edge strength are optimised with different rake angles.
Depth of cut: 0.7 - 2.0
Feed rate: 0.10 - 0.40
LP - Light cutting. Butterfly protrusions are optimized for different cutting conditions. Chips curl upwards and reduce cutting resistance, resulting in improved surface finishes. The breaker protrusion is highly resistant to wear even during high-speed machining, delivering stable chip breaking for long periods of time. Excels in copy machining: uses a sharp edge geometry that delivers excellent chip breaking when copy machining and during reverse direction face machining.
Depth of cut: 0.3 - 2.0
Feed rate: 0.10 - 0.40
GM - Sub breaker of the main LM and MM chipbreaker. Excellent notch resistance for light to medium cutting.
Depth of cut: 1.0 - 3.5
Feed rate: 0.10 - 0.35
MA - For medium cutting of carbon and alloy steels. Double sided chip breaker with positive land which provides a sharp cutting action.
Depth of cut: 0.08 to 4mm
Feed rate: 0.2 to 0.5mm
MM - Medium cutting. Excellent resistance to plastic deformation of insert corner as a result of obtaining the optimum land geometry by simulation analysis technology.
Depth of cut: 1.5 - 3.5
Feed rate: 0.15 - 0.30
MP - Medium cutting. Suits a broad range of copy turning conditions, eliminating the need for multiple insert types. Ideal for small cuts: the inner side of the butterfly protrusion has a steep gradient to improve chip breaking performance on small cuts.
Depth of cut: 0.3 - 4.0
Feed rate: 0.16 - 0.50
MS - For medium cutting for difficult to machine materials. Excellent for Nickel base alloys, titanium and stainless steels.
Depth of cut: 0.40- 1.8
Feed rate: 0.08 - 0.20
Attribute | Value |
---|---|
Brand | Mitsubishi |
Chipbreaker | LP |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 16mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | VNMG |
ISO Category | p |
ISO Category Grade | P |
ISO Cut | P15 to P25 |
ISO Designation | VNMG 160404-LP |
Manufacturer Grade | MC6025 |
Material | Carbide |
Material Application | Steel |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |