£16.89
Ex VAT
£20.27
Inc VAT
7 Variations Available
Product Details
Product Specification
VNMG Turning Insert
35° Rhombic Insert
Insert Grade 2025
(M15-M35) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainless steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3/TiCN/TiN |
Inscribed Circle | 9.525mm |
Insert Size | 1604 |
Insert Style | VNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M15 to M35 P25 to P40 |
ISO Designation | VNMG 160404-MF |
Manufacturer Grade | GC2025 |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |