£17.79
Ex VAT
£21.35
Inc VAT
14 Variations Available
Product Details
Product Specification
VNMG Turning Insert
35° Rhombic Insert
Insert Grade 4325
(P20-P30) CVD Ti(C,N)+Al2O3+TiN coated grade for use on steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
ECLASS Code | 21010901 |
Insert Size | 160404 |
Insert Style | VNMG |
Manufacturer Grade | 4325 |
MFR Part No. | 26532390 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |