SKU:
SNK1208398G
MPN:
5755987
£15.49
Ex VAT
£18.59
Inc VAT
3 Variations Available
Product Details
Product Specification
VNMG Turning Insert
35° Rhombic Insert
Insert Grade 2015
(M05-M15) CVD Ti(C,N)+Al2O3+TiN coated grade for use on stainles steel
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | MF |
Clearance Angle | 0° |
Corner Radius | 0.4 |
Cutting Direction | Neutral |
Cutting Edge Length | 16.6mm |
ECLASS Code | 21010901 |
Finish/Coating | Al2O3+TiCN+TiN |
Inscribed Circle | 9.525mm |
Insert Size | 160404 |
Insert Style | VNMG |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M05 to M25 P20 to P30 |
ISO Designation | VNMG 160404-MF |
Manufacturer Grade | GC2015 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 10982904 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |