£12.69
Ex VAT
£15.23
Inc VAT
4 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this double-sided negative turning insert features a 55° rhomboid shape, 9.525 mm inscribed circle diameter, 4.76 mm thickness, and 0.4 mm nose radius. Constructed from grade T8430 PVD-coated fine-grained WC-Co carbide, it ensures long-lasting performance. The insert offers high indexing accuracy (ISO-tolerance class-M) and includes an FF chip-breaker with rounded cutting edges for efficient chip control. Suitable for fine machining within ISO ranges P25-P40 and M20-M35, it enhances productivity and reduces operational costs.
Features and Benefits
• Precision machining for fine tasks on steels and stainless steels
• Ideal for automotive, aerospace, and manufacturing industries
• 55° rhomboid shape with 9.525 mm inscribed circle diameter and 4.76 mm thickness
• 0.4 mm nose radius for accuracy
• Grade T8430 PVD-coated fine-grained WC-Co carbide construction for durability
• High indexing accuracy (ISO-tolerance class-M)
• FF chip-breaker with rounded cutting edges for efficient chip control
• Suitable for ISO ranges P25-P40 and M20-M35
• Enhances productivity and reduces operational costs
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 16.6mm |
EAN | 3603603817685 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 160404E |
Insert Style | VNMG |
ISO Category | M |
ISO Cut | M20-M35 P25-P40 |
ISO Designation | VNMG 160404E-FF |
Manufacturer Grade | T8430 |
Material | Carbide |
MFR Part No. | 7977152 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mmmm |
UNSPSC Code | 23242105 |