£12.69
Ex VAT
£15.23
Inc VAT
2 Variations Available
Product Details
Product Specification
Ideal for automotive, aerospace, and manufacturing industries, this double-sided negative turning insert maximizes tool life and productivity for steels and stainless steels. Featuring a 35° rhomboid shape with a 9.525mm inscribed circle diameter, 4.76mm thickness, and 0.4mm nose radius, it ensures precision machining. Made from grade T8430 PVD-coated fine-grained WC-Co carbide, it offers durability and high indexing accuracy (ISO-tolerance class-M). The NM chip-breaker with rounded cutting edges enhances chip control and cutting efficiency. Suitable for fine to heavy machining within ISO ranges P25-P40 and M20-M35, this insert ensures reliable performance across various applications.
Features and Benefits
• Dual-sided design for maximized tool life and productivity
• 35° rhomboid shape with 9.525mm inscribed circle diameter and 4.76mm thickness ensures precision
• 0.4mm nose radius for accurate machining
• Grade T8430 PVD-coated fine-grained WC-Co carbide construction for durability
• High indexing accuracy (ISO-tolerance class-M)
• NM chip-breaker with rounded cutting edges for improved chip control and efficiency
• Suitable for fine to heavy machining within ISO ranges P25-P40 and M20-M35
• Ideal for automotive, aerospace, and manufacturing industries
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | NM |
Clearance Angle | 0° |
Corner Radius | 0.4mm |
Cutting Edge Length | 16.6mm |
EAN | 3603603817708 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 9.525mm |
Insert Size | 16 |
Insert Style | VNMG |
ISO Cut | M20-M35 P20-P40 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 7977154 |
Pack Quantity | 1 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |