£12.69
Ex VAT
£15.23
Inc VAT
2 Variations Available
Product Details
Product Specification
The Pramet negative turning insert is ideal for automotive, aerospace, and manufacturing industries. It offers ease of use and high performance for roughing and finishing tasks on steels and stainless steels. This insert features a Gold/Brown T8430 coating for enhanced durability and wear resistance, measures 0.187 inches thick, and can be used to a depth of 0.654 inches. Its design ensures precise, smooth, and accurate cuts, improving machining efficiency and productivity.
Features and Benefits
• Easy to use for efficient machining
• Suitable for depths up to 0.654 inches
• Gold/Brown T8430 coating enhances durability and wear resistance
• 0.187-inch thickness ensures stability and precision
• Ideal for roughing and finishing tasks in automotive, aerospace, and manufacturing industries
• Improves machining efficiency and productivity
• Ensures precise, smooth, and accurate cuts
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603820012 |
ECLASS Code | 21010901 |
Insert Size | T8430 |
Insert Style | VNMG |
Material | Carbide |
MFR Part No. | 7977415 |
UNSPSC Code | 23242105 |