£16.19
Ex VAT
£19.43
Inc VAT
2 Variations Available
Product Details
Product Specification
VNMG-FP Kenloc™ negative turning inserts feature an advanced PVD AlTiN coating over a very deformation-resistant unalloyed carbide substrate. This new and improved coating enables machining speeds to be increased by 50-100%.
The KC5010 grade is ideal for finishing to general machining of most work-piece materials at higher speeds, including most steels, stainless steels, cast irons, non-ferrous materials, and super alloys under stable conditions. additionally this grade also performs well machining hardened and short chipping materials.
Features and Benefits
• Unalloyed carbide substrate provides deformation-resistance at higher speeds
• PVD AlTiN coating enables machining speeds to be increased by 50-100%
• Ideal for finishing to general machining of most work-piece materials
• Performs well machining hardened and short chipping materials
Typical Applications
• Turning
• Steels (most)
• Stainless steels
• Cast irons
• Non-ferrous materials
• Super alloys
• Hardened and short chipping materials
Attribute | Value |
---|---|
Brand | Kennametal |
Chipbreaker | FP |
ECLASS Code | 21010901 |
Finish/Coating | PVD-AlTiN |
Insert Size | 160404FP |
Insert Style | VNMG |
ISO Category Grade | P |
ISO Designation | VNMG 160404FP |
Manufacturer Grade | KC5010 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 1819513 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |