£10.39
Ex VAT
£12.47
Inc VAT
2 Variations Available
Product Details
Product Specification
This double-sided, reliable, high performing 35° rhombic insert is great for semi-finishing and finishing applications. It features sharp edges and a positive rake, resulting in low cutting forces.
Features and Benefits
• Sharp edges and a positive rake for low cutting forces
• Ideal for semi-finishing and finishing applications
• Reliable and high performing
Typical Applications
• Stainless steel
• Cast iron
• Non-ferrous material
• High temperature alloys
Attribute | Value |
---|---|
Brand | Iscar |
Chipbreaker | NF |
Corner Radius | 0.8 |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.52mm |
Insert Size | 332 |
Insert Style | VNMG |
ISO Category | K M N S |
ISO Category Grade | K M N S |
Manufacturer Grade | IC20 |
Material | Carbide |
MFR Part No. | 5507539 |
Pack Quantity | 10 |
Shape | 35° Rhombic |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |