£12.69
Ex VAT
£15.23
Inc VAT
2 Variations Available
Product Details
Product Specification
The Pramet negative turning insert is valued for its user-friendly design and ability to handle deeper cuts, ideal for automotive, aerospace, and general manufacturing applications. It ensures precise and efficient machining with durable performance, enhancing productivity. This insert can be used up to 0.654 inches in depth, has a Gold/Brown T8430 coating for increased durability, and a thickness of 0.187 inches for precision.
Features and Benefits:
• Easy to use for efficient machining
• Suitable for depths up to 0.654 inches
• Gold/Brown T8430 coating enhances durability
• 0.187-inch thickness ensures precision
Attribute | Value |
---|---|
Brand | Pramet |
EAN | 3603603817715 |
ECLASS Code | 21010901 |
Insert Size | T8430 |
Insert Style | VNMG |
Material | Carbide |
MFR Part No. | 7977155 |
UNSPSC Code | 23242105 |