noscriptVNMG TF Turning Inserts Grade IC907 | Cromwell Tools

Iscar

VNMG TF Turning Inserts Grade IC907

2 Variations

VNMG Turning Inserts features a tough sub-micron substrate, suitable for low-to-medium cutting speeds. For machining of heat resistant alloys, austenitic stainless steel and hard steel. Negative (0°) relief angle and double-sided for semi-finishing and finish machining of most materials.

Features
• Hard submicron substrate for increased cutting hardness
• PVD TiAlN+TiN for excellent heat and wear resistance
• Ideal for the machining of heat resistant alloys, austenitic stainless steel and hard steel
• Negative (0°) relief angle and double-sided cutting face for semi-finishing and finish applications

Typical Applications
• Turning
• Heat resistant alloys
• Austenitic stainless steel
• Hard steel
• Finishing
• Semi-Finishing

Standards
• Insert Grade IC907
• ISO Range - (P10-P30)(M05-M20)(K15-K30)(H05-H15)(S05-S20)(N05-N20)