noscriptVNMG Turning Inserts, Grade 1105 | Cromwell Tools

Sandvik Coromant

VNMG Turning Inserts, Grade 1105

10 Variations

Part of the T-Max® P range, these 35° rhombic VNMG turning inserts are manufactured from grade 1105 grade carbide and are finished with a TiAlN coating. Suited for use on steels and heat resistant alloys, the turning inserts can be purchased in a wide variety of sizes and specifications.

Features and Benefits
• Part of the T-Max® P range that provides excellent surface finish and chip control when using
• Finished with a TiAlN coating for durability
• Available in a wide range of sizes and specifications to suit your requirements
• Manufactured from grade 1105 carbide for resilience

Typical Applications
• Suited for use on steels and heat resistant super alloys