£9.49
Ex VAT
£11.39
Inc VAT
Product Details
Product Specification
VNMG Turning Inserts
35° Rhombic negative (0°) relief angle, double-sided inserts. For semi-finishing and finish machining of most materials.
Inser Grade
Attribute | Value |
---|---|
Brand | Iscar |
ECLASS Code | 21010901 |
Insert Size | 12T304 |
Insert Style | VNMG |
ISO Designation | VNMG 12T304-NF |
Manufacturer Grade | IC9150 |
Material | Carbide |
MFR Part No. | 5507217 |
Pack Quantity | 1 |
UNSPSC Code | 23242105 |