£17.49
Ex VAT
£20.99
Inc VAT
26 Variations Available
Product Details
Product Specification
These T-Max® P VNMG inserts are the go-to solution for those aiming to boost their external turning operations of large to medium-sized components. Crafted from robust materials, these inserts are built to last and deliver precise machining outcomes. Perfect for a wide range of applications, from automotive to aerospace, they ensure your machining processes run smoother, faster, and with unparalleled precision.
Features and Benefits
• Precision-engineered to guarantee impeccable finishes for external turning
• High-grade materials offer extended tool life and resistance to wear
• Designed to optimise machining operations for enhanced productivity
Attribute | Value |
---|---|
Brand | Sandvik Coromant |
Chipbreaker | PMC |
Corner Radius | 0.3969 mm |
Cutting Direction | Neutral |
EAN | 7323225783354 |
ECLASS Code | 21010901 |
Insert Size | VN1604 |
Insert Style | VNMG |
ISO Category | K p |
Manufacturer Grade | 4425 |
MFR Part No. | 8019372 |
Shape | 35° Diamond |
Thickness | 4.7625mm |
UNSPSC Code | 23242105 |