£6.69
Ex VAT
£8.03
Inc VAT
Product Details
Product Specification
WBMT Turning Inserts
80° Trigon Insert
5° positive flank inserts with a ground chipformer. Used for for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.
Insert Grade : IC30N
ISO Range - (P10-P30)(M10-M20) (H10-H25)
Coating Layers: Uncoated
Cermet grade with excellent resistance to wear and plasticde formation even at high cutting speeds and medium feeds. Useful for semifinishing and finishing.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 5° |
Corner Radius | 0.2 |
Cutting Direction | Left Hand |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | Uncoated |
Inscribed Circle | 9.52mm |
Insert Size | 020104 |
Insert Style | WBMT |
ISO Category | H M p |
ISO Category Grade | H M P |
ISO Cut | H10 to H25 M10 to M20 P10 to P30 |
ISO Designation | WBMT 060102L |
Manufacturer Grade | IC30N |
Material | Cermet |
Material Application | Hardened Steel |
MFR Part No. | 5503015 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 1.59mm |
UNSPSC Code | 23242105 |