£7.59
Ex VAT
£9.11
Inc VAT
2 Variations Available
Product Details
Product Specification
These 80° trigon inserts have a 5° positive flank and a ground chipformer. They are ideal for finishing on small boring bars, consistently providing an excellent surface finish. They are suitable for use on a wide range of materials.
Features and Benefits
• 80° trigon inserts
• Features a ground chipformer
• Providing an excellent surface finish
• High durability
Typical Applications
• Parting and grooving
• Steel
• Alloys
• Stainless steel
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 5° |
Corner Radius | 0.2 |
Cutting Direction | Left Hand |
Cutting Edge Length | 6.5mm |
ECLASS Code | 21010901 |
Finish/Coating | TiCN |
Inscribed Circle | 9.52mm |
Insert Size | 020104 |
Insert Style | WBMT |
ISO Category | M p |
ISO Category Grade | M P |
ISO Cut | M10 to M30 P20 to P40 |
ISO Designation | WBMT 060102L |
Manufacturer Grade | IC354 |
Material | Carbide |
Material Application | Stainless Steel Steel |
MFR Part No. | 5503038 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 1.59mm |
UNSPSC Code | 23242105 |