£6.89
Ex VAT
£8.27
Inc VAT
2 Variations Available
Product Details
Product Specification
Optimise your steel machining with the single-sided 80° trigon turning Insert, a precision-engineered tool for fine to medium applications. The 7-degree clearance and 0.2mm nose radius ensure unparalleled accuracy. Crafted from Grade T8430, a PVD-coated fine-grained WC-Co carbide, it guarantees durability and consistent performance within the ISO range P20 - P40.
Features and Benefits
• Smooth machining with rounded edges for light feed and shallow depths, ensuring strength and reduced work-hardening risks
• The 3-D chip-breaker guarantees precise chip control across diverse feeds and depths for optimal machining
• Medium-width chip groove reduces cutting resistance and vibration for overall machining performance
• WC-Co substrate, submicron-grained, ensures high hardness, abrasive wear resistance, and comb crack resilience
• PVD coating enhances thermal cracking resistance and overall performance, especially in fluctuating cutting temperatures
Typical Applications
• Automotive
• Aerospace
• General manufacturing
Attribute | Value |
---|---|
Brand | Pramet |
Chipbreaker | FF2 |
Clearance Angle | 7° |
Corner Radius | 0.2mm |
Cutting Edge Length | 2.7mm |
EAN | 3603603818880 |
ECLASS Code | 21010901 |
Finish/Coating | PVD |
Inscribed Circle | 3.97mm |
Insert Size | 02 |
Insert Style | WCGT |
ISO Cut | P20-P40 |
ISO Designation | WCGT020102E-FF2:T8430 |
Manufacturer Grade | T8430 |
Material | Carbide |
Material Application | Steel |
MFR Part No. | 7977277 |
Pack Quantity | 1 |
Shape | 80° Trigon |
Thickness | 1.59mm |
UNSPSC Code | 23242105 |