£13.09
Ex VAT
£15.71
Inc VAT
2 Variations Available
Product Details
Product Specification
WCGT Turning Inserts
80° Trigon Insert
7° positive flank inserts with a chipformer. Used for finishing on miniature boring bars, provide excellent surface finish. Suitable for a wide range of materials.
Insert Grade IC908
ISO Range - (P15-P30)(M20-M30)(K20-K40)(H10-H20)(S10-S25)
Coating - PVD TiAlN
A hard fine grain substrate for use on a wide range of materials, applications and machining conditions.
Attribute | Value |
---|---|
Brand | Iscar |
Clearance Angle | 7° |
Corner Radius | 0.4 |
Cutting Direction | Left Hand |
Cutting Edge Length | 2.18mm |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 3.97mm |
Insert Size | 020104 |
Insert Style | WCGT |
ISO Category | H K M p S |
ISO Category Grade | H K M P S |
ISO Cut | H10 to H20 K20 to K40 M20 to M30 P15 to P30 S10 to S25 |
ISO Designation | WCGT 020104L |
Manufacturer Grade | IC908 |
Material | Carbide |
Material Application | Cast Iron Hardened Steel |
MFR Part No. | 5505578 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 1.59mm |
UNSPSC Code | 23242105 |